Beli stanley screwdriver set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Screwdriver Magnetic Tip Set (Obeng)
    Mulai

    Rp799.900

    STANLEY Screwdriver Magnetic Tip Set (Obeng)
    Deskripsi:
    General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.
    atribut:
    • Shank Finish: Chrome
    • Tip Finish: Chrome
    • Handle Material: Plastic
    • Handle Length (inch): 4 1/2
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • Handle Color: Black; Yellow
    • Magnetized Tip: Yes
    • Shank Material: Alloy Steel
  2. STANLEY Screwdriver Cushion Grip (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  3. STANLEY Marking Tools (Meteran)
    Mulai

    Rp98.900

    STANLEY Marking Tools (Meteran)
    Deskripsi:
    STANLEY 30m/100' ABS Chalk Line Reel with 4oz Chalk and Hi-Viz Line Level
    atribut:
    • Length (m): 30
  4. STANLEY Wood Chisel Set (Pahat Kayu)
    Mulai

    Rp139.900

    STANLEY Wood Chisel Set (Pahat Kayu)
    Deskripsi:
    A pack of 3 piece of wood chisel set with blades that have long lasting durability.
  5. WERA Kraftform Kompakt
    Mulai

    Rp989.900

    WERA Kraftform Kompakt
    Deskripsi:
    Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation.The strong permanent magnet guarantees a tight fit of the bits. Contents of Set :- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
  6. WERA Nut Driver Set
    Mulai

    Rp1.599.900

    WERA Nut Driver Set
    Deskripsi:
    7-piece nutsetter set by Wera. Hollow shaft for the fastening of threaded rods; only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool; for hexagon head screws. Contents of Set :- 395 HO Nutdriver1x 5 x 90 mm1x 5.5 x 90 mm1x 6 x 90 mm1x 7 x 90 mm1x 8 x 90 mm1x 10 x 90 mm1x 13 x 90 mm
  7. STANLEY Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  8. Toptul Screwdriver Bit Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Toptul Screwdriver Bit Set
    Deskripsi:
    Set Content:- PH0, PH1x2pcs, PH2x2pcs, PH3- PZO, PZ1x2pcs, PZ2x2pcs, P1Z3- 4x0.5, 5.5x1pcs, 6.5x1.2 mm- 3, 4, 5, 6 mm- T6, T7. T8, T9, T10, T15, T20, T25, T27, T30, T40 - 1/4inchx1/4inch Magnetic Power Bit Holder
  9. TRUSCO Hex Key Ball Point (Kunci L)
    Mulai

    Rp1.099.900

    TRUSCO Hex Key Ball Point (Kunci L)
    Deskripsi:
    -A hex key that is made by turning 30° and considers usability.-It has strong durability and abrasion resistance due to the special processing technology.-Final tightening can be done with ball point.
    atribut:
    • Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  10. WIHA Hex Key Set (Kunci L Set)
    Mulai

    Rp419.900

    WIHA Hex Key Set (Kunci L Set)
    Deskripsi:
    These T-shaped hex key sets have one long arm with the drive tip at the end, and two short arms that form a handle that can provide more torque than an L-shaped key. They have a hex tip at the end of the long arm. T-handle hex key sets come with an assortment of hex keys for a range of fastener head sizes.
    atribut:
    • UNSPSC: 27111710
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • End Shape: Hex
    • Material: Steel
    • Non-Magnetic: Yes
    • Non-Sparking: No
  11. Mitutoyo Pitch Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Mitutoyo Pitch Gauge
    Deskripsi:
    Digunakan untuk mengidentifikasi ukuran dan jenis ulir sekrup atau baut secara akurat. Efektif untuk inspeksi cepat pada komponen berulir di bengkel atau pabrik.
    atribut:
    • Material: Steel
  12. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    - With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardened
    atribut:
    • Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
    • REACH Compliant: no
    • RohS Compliant: no
  13. WERA Torx Key Hex-Plus 9-piece Wrench (Kunci L Bintang)
    Mulai

    Rp739.900

    WERA Torx Key Hex-Plus 9-piece Wrench (Kunci L Bintang)
    Deskripsi:
    High-quality L-key set for hexagon socket screws of practical clip fasteners made of wear-resistant material. Not only does it allow safe storage of the L-keys, but also their easy removal. The L-keys with Hex-Plus profile have a larger contact surface in the screw head, which minimizes the effect of the notch and almost completely eliminates the risk of destroying the screw recess. The long-arm ball end ensures reliable operation even in difficult installation situations. The BlackLaser surface treatment provides excellent surface protection even against corrosion, ensuring a long service life. The L-keys have laser-engraved, wear-resistant size markings, which make the tool immediately accessible.*027101 is a regular hexagon.
    atribut:
    • Set Contents: L-Key Wrench 027101, 027102, 027103, 027104, 027105, 027106, 027107, 027108, 027109 (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm)
  14. TEKIRO Eva Pliers (Tang Set EVA Tray)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    TEKIRO Eva Pliers (Tang Set EVA Tray)
    Deskripsi:
    EVA TANG SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Material : EVA, Chrome Vanadium, dllTekiro Tang Set 4 Pcs EVA terdiri dari :Tang Kominasi 7"Tang Potong 6"Tang Lancip 6"Tang Slip Joint 6"Tang Set ini beralaskan EVA yang tebuat dari gabus solid yang membuat tools anda akan selalu rapih dan selalu terlindungi apabila terjatuh. EVA juga cocok sekali bila ditaruh di dalam Tool Box anda.
    atribut:
    • Material: Eva, Chrome Vanadium
  15. Kennedy Hex Key Combination Short Arm B/PT MM/AF Set (Kunci L)
    Mulai

    Rp549.900

    Kennedy Hex Key Combination Short Arm B/PT MM/AF Set (Kunci L)
    atribut:
    • Handle Style: L-Handle
    • Insulated: No
    • Metric or Imperial: Imperial Metric
    • eclassCode: 21040190
  16. BluePoint Hex Key Extra Long Arm (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    BluePoint Hex Key Extra Long Arm (Kunci L)
    Deskripsi:
    - Material: S2- Finish: Satin
  17. STANLEY Hacksaw Steel Frame (Gergaji Besi)
    Mulai

    Rp269.900

  18. TRUSCO Hex Key Set (Kunci L)
    Mulai

    Rp159.900

    TRUSCO Hex Key Set (Kunci L)
    atribut:
    • Finishing Material: Chrome vanadium steel
    • Weight (g): 420
    • Hardness: HRC42 to 45
    • Number of Set Items: 8
    • Set Contents (mm): 2.5,3,4,5,6,8,10,12
Daftar Harga stanley screwdriver set Terbaru October 2026
STANLEY Screwdriver Magnetic Tip Set (Obeng)Rp799.900
STANLEY Screwdriver Cushion Grip (Obeng)Rp27.900
STANLEY Marking Tools (Meteran)Rp98.900
STANLEY Wood Chisel Set (Pahat Kayu)Rp139.900
WERA Kraftform KompaktRp989.900
WERA Nut Driver SetRp1.599.900
STANLEY Insulated Screwdriver Set (Obeng Isolasi)Rp499.900
STANLEY Screwdriver Cushion Grip Set (Obeng)Rp299.900
Toptul Screwdriver Bit SetRp229.900
TRUSCO Hex Key Ball Point (Kunci L)Rp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait